Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

5 HP, 80 gal. Vertical Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 17.3

  • Item# 1WD58
  • Mfr. Model# 1WD58
  • Catalog Page# N/A
  • UNSPSC# 40151601
5 HP,  80 gal. Vertical Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 17.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 5
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 17.3
  • Voltage 208-230/460
  • Phase 3
  • Amps 14/13.8/6.9
  • Tank Size 80 gal.
  • Tank Type Vertical
  • ASME Tank Yes
  • (F)NPT Outlet 1/2"
  • Pump RPM 760
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 140
  • Off Pressure Switch Setting 175
  • Enclosure NEMA
  • Control Automatic Start/Stop
  • Motor Type Open Dripproof
  • Overall Length 33"
  • Overall Width 24"
  • Overall Height 76"
  • Standards California Code 462(L)(2)
  • Includes Initial Fill of Heavy Duty Compressor Oil, Vibration Isolators, Auto Tank Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.