Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
SPEEDAIRE

30 gal. Stationary Air Compressor/Generator

  • Item# 6EWK5
  • Mfr. Model# 6EWK5
  • Catalog Page# 2628
  • UNSPSC# 40151604
30 gal. Stationary Air Compressor/Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,375.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 565.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air compressor/generator from Speedaire® combines a 2-stage air compressor with 120V generator rated at 3500W with compressor off-load. Unit features an On/Off full power switch. This gas engine-powered model has a generator that includes one 120V, 15A duplex receptacle and one 230V, 20A receptacle. Model uses Compressor Oil No. 4ZF21 and Engine Oil No. 1UBX8, both sold separately.

View More

Technical Specs

  • Item Stationary Air Compressor/Generator
  • HP 13.0
  • Pump Type Two Stage Oil Lubricated
  • Free Air CFM @ 90 PSI 17.0
  • Free Air CFM @ Max. Pressure 15.7
  • Max. Pressure 175 psi
  • Tank Size 30 gal.
  • Tank Type Horizontal
  • ASME Tank Yes
  • Voltage 120
  • Rated Watts 2300/3500
  • Max. Watts @ 120V 4000
  • Amps @ 120/240V 33.3/16.7
  • Hz 60
  • Number of Outlets 3
  • (F)NPT Outlet 1/4"
  • RPM 3600
  • Watts 3500
  • Includes Regulator and (2) Gauges
  • Weight 435 lb.
  • Run Time @ Full Load 3.8 hr.
  • Run Time @ 1/2 Load 5.3 hr.
  • Pump RPM 864
  • Engine Brand Honda
  • Starter Type Recoil
  • Low Oil Shut Down Yes
  • Pump Oil Capacity 24.7 oz.
  • Engine Oil Capacity 37.0 oz.
  • Fuel Tank Capacity 1.7 gal.
  • Full Power Switch On/Off
  • Guard Type Steel
  • Sound Level dB 80.4
  • Sleeves Cast Iron
  • Overall Length 40"
  • Overall Width 24-1/2""
  • Overall Height 45"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.