Skip Content

C3
TM
SPEEDAIRE

8 gal. Stationary Air Compressor/Generator

  • Item # 6EWK4
  • My Part #
  • Mfr. Model # 6EWK4
  • Catalog Page # 2628
  • UNSPSC # 40151604
Compressor/Generator,13HP,1.7gal,15.7CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,922.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 442.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air compressor/generator from Speedaire® combines a 2-stage air compressor with 120V generator rated at 3500W with compressor off-load. Unit features an On/Off full power switch. This gas engine-powered model has a generator that includes one 120V, 15A duplex receptacle and one 230V, 20A receptacle. Model uses Compressor Oil No. 4ZF21 and Engine Oil No. 1UBX8, both sold separately.

View More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor, Generator
  • Engine HP - Air Compressor 13.0
  • Generator 2300/3500
  • Free Air CFM @ 90 PSI - Air Compressor 17.0
  • Tank Size - Air Compressor 8.0 gal.
  • Tank Style - Air Compressor Twin
  • Engine Starter Type - Air Compressor Electric
  • Fuel Tank Capacity - Air Compressor 1.70 gal.
  • Sound Level - Air Compressor 80.4dB
  • (F)NPT Outlet 1/4"
  • Pump Type - Air Compressor Piston
  • Lubrication Type - Air compressor Oil Lubricated
  • Number of Stages - Air Compressor 2
  • Free Air CFM @ Max. Pressure - Air Compressor 15.7
  • Max. Pressure - Air Compressor 175 psi
  • Weight - Air Compressor 370 lb.
  • Engine Brand - Air Compressor Honda
  • Fuel Type - Engine Gasoline
  • Max. Watts @ 120V 4000
  • Amps @ 120/240V 33.3/16.7
  • Hz 60
  • Number of Outlets 3
  • RPM 3600
  • Watts 3500
  • Includes Regulator and (2) Gauges
  • Run Time @ Full Load 3.8 hr.
  • Run Time @ 1/2 Load 5.3 hr.
  • Pump RPM 864
  • Low Oil Shut Down Yes
  • Pump Oil Capacity 24.7 oz.
  • Engine Oil Capacity 37.0 oz.
  • Fuel Tank Capacity 1.7 gal.
  • Full Power Switch On/Off
  • Guard Type Steel
  • Sleeves Cast Iron
  • Item Stationary Air Compressor/Generator
  • Overall Length 44"
  • Overall Width 22"
  • Overall Height 32"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.