Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

1/20 HP Double Diaphragm Linear Compressor Pump

  • Item# 26X359
  • Mfr. Model# 26X359
  • Catalog Page# 3237
  • UNSPSC# 40151548
1/20 HP Double Diaphragm Linear Compressor Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $267.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire® Diaphragm Compressor Pumps are compact, quiet, and oil free. They are widely used in home, workshop, aquarium aeration, wastewater treatment system, medical and scientific equipment, air mattresses/beds/massage chairs, and the fuel cell industry.

View More

Technical Specs

  • Item Compressor Pump
  • Compressor Type Double Diaphragm Linear
  • HP 1/20
  • Voltage 115
  • Hz 60
  • Full Load Amps 0.8
  • Inlet Size 0.19" Tube
  • Outlet Size 0.75" Tube
  • Max. PSI Cont./Int. 5.6/5.6
  • Free Air CFM @ 0 PSI 1.91
  • Free Air CFM @ 30 PSI 0
  • Free Air CFM @ 0 Vacuum 1.91
  • Free Air CFM @ 20 Vac 0
  • Power Cord Yes
  • Overall Length 10"
  • Overall Width 7"
  • Overall Height 7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.