Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZL29 4ZL29 UNSPSC # 40161516

Compressed Air Filter: Particulate, 3/8 in NPT, 5 micron, 55 cfm, 250 psi Max Op Pressure

  • Item # 4ZL29
  • Mfr. Model # 4ZL29
  • UNSPSC # 40161516
  • Catalog Page # 2594 2594
Country of Origin China. Country of Origin is subject to change.

Features a modular connector that allows easy removal and swap out. For the Max. Flow, CFM is based on 90 psig inlet and 5 psig pressure drop.

Tap image to zoom.

Roll over image to zoom.

Compressed Air Filter: Particulate, 3/8 in NPT, 5 micron, 55 cfm, 250 psi Max Op Pressure

  • Item # 4ZL29
  • Mfr. Model # 4ZL29
  • UNSPSC # 40161516
  • Catalog Page # 2594 2594
Country of Origin China. Country of Origin is subject to change.

Features a modular connector that allows easy removal and swap out. For the Max. Flow, CFM is based on 90 psig inlet and 5 psig pressure drop.

Technical Specs

  • Item Compressed Air Filter
  • Filter Type Particulate
  • Air Inlet Size 3/8 in
  • Air Inlet Type NPT
  • Maximum Flow Rate 55 cfm
  • Maximum Operating Pressure 250 psi
  • Maximum Operating Temperature 175 Degrees F
  • Overall Width 1 15/16 in
  • Overall Height 6 9/16 in
  • Drain Included Yes
  • Filter Bowl Material Metal
  • Drain Type Manual
  • Series Compact
  • Differential Pressure Indicator Included No
  • Air Flow Direction Left to Right
  • Air Inlet Gender Female
  • Air Outlet Gender Female
  • Air Outlet Size 3/8 in
  • Air Outlet Type NPT
  • Body Material Zinc
  • Drain Part Compatibility 114X32
  • Duty Rating Light Duty
  • Filter Bowl Capacity 2.2 oz
  • Filter Bowl Guard Included Yes
  • Filter Bowl Guard Material Zinc
  • Filter Efficiency 97 %
  • Filter Element Material Compressed Air
  • Filter Rating 5 micron
  • For Fluid Type Compressed Air
  • For Substance Type Air
  • Includes Bowl Guard
  • Minimum Operating Pressure 1.7 MPa
  • Minimum Operating Temperature 5 Degrees C
  • Modular Connection No Modular Connection
  • Number of Air Inlets 1
  • Number of Air Outlets 1
  • Seal Material Rubber
  • Sight Gauge Included No
  • System Location Air Line
  • Weight 0.66 kg

Features a modular connector that allows easy removal and swap out. For the Max. Flow, CFM is based on 90 psig inlet and 5 psig pressure drop.

Back to Top