Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

30 CFM Compressed Air Dryer, For 10HP Maximum Air Compressor, 250 psi

  • Item# 4NMJ2
  • Mfr. Model# 4NMJ2
  • Catalog Page# 3248
  • UNSPSC# 40151610
30 CFM Compressed Air Dryer, For 10HP Maximum Air Compressor, 250 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,972.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 171.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit helps eliminate troublesome water, removes unwanted particles to the micron level, prevents pipe sweating, and saves energy. Stainless steel brazed plate heat exchangers achieve 42°F dew point. High-efficiency filter/separator removes particulates down to 3 microns and oil down to 5 ppm. Includes monitoring instrumentation and float drain valve. The ISO Class dryer capacity is established at 140°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 5
  • CFM 30
  • Dew Point 42 Degrees F
  • Max. Air Compressor HP 10
  • Max. Pressure 250 psi
  • Pipe Size 1" NPT
  • Voltage 115VAC
  • Phase 1
  • Full Load Amps 15
  • Power 0.85kW
  • Max. Inlet Temp. 180 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Refrigeration Compressor (HP) 3/4
  • Filter 3 Micron
  • Finish Powder Coated
  • Heat Exchanger Material Stainless Steel
  • Overall Height 27-1/2"
  • Overall Width 30-1/4"
  • Overall Depth 20"
  • Features Float Drain Valve
  • Includes Monitoring Instrumentation, Float Drain Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.