Skip Content

C3
SPEEDAIRE

Combination Air/Water Reel, 300 psi, 3/8", Hose Length: 50 ft., AC Cord Length: Not Included

  • Item # 45UZ48
  • My Part #
  • Mfr. Model # 45UZ48
  • Catalog Page # 2524
  • UNSPSC # 40142121
Combination Air/Water Reel, 300 psi, 3/8", Hose Length: 50 ft., AC Cord Length: Not Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $539.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 69.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep a PVC air hose on-hand by mounting this spring-driven reel on the floor, wall, ceiling, bench, or vehicle. It features a spring drive and multipositioned, self-locking ratchet latch.

View More

Technical Specs

  • Item Combination Air/Water Reel
  • Hose Reel Product Group Combination Air/Water Reel
  • AC Cord Length Not Included
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Reel Inlet 3/8" (F)NPT
  • Hose Ends 3/8"
  • Hose Included Yes
  • Drive Type Spring Return
  • Hose Material PVC
  • Number of Conductors 0
  • Max. Temp. (F) 150
  • Finish Powder Coated
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Mounting Floor, Wall, Ceiling, Bench and Vehicle
  • Overall Length 16-3/8"
  • Overall Width 14-1/6"
  • Overall Height 18-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.