Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

14-9/16" Industrial Duty Chisel Scaler with 1-17/32" Stroke Length and 4800 Blows per Minute

  • Item# 3AAJ1
  • Mfr. Model# 3AAJ1
  • Catalog Page# 3148
  • UNSPSC# 27131507
14-9/16" Industrial Duty Chisel Scaler with 1-17/32" Stroke Length and 4800 Blows per Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $326.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty chisel scaler is ideal for removing rust, scale, paint, and weld flux even in tight spaces, corners, or curved surfaces. For use in shipyards, metal fabrication shops, refineries, foundries, and construction jobs.

View More

Technical Specs

  • Item Chisel Scaler
  • Duty Industrial
  • Blows per Minute 4800
  • Stroke Length 1-17/32"
  • Average CFM @ 15 Second Run Time 3.10
  • CFM @ Full Load 12.4
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 14-9/16"
  • Handle Type Straight
  • Throttle Lever
  • For Use With B1/Cleco Shank Chisels
  • Includes Angled Chisel Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This tool is awful, it will start but then if you let off the trigger it wont start again. if you need a tool such as this, buy a different one. pathetic. lacks power as well. i wanted to give it zero stars but it wont let me. May 5, 2014
  • 2016-08-28 T04:36:33.101-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AAJ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.