Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SPEEDAIRE

Blower Mounting Feet

  • Item # 2XZF7
  • My Part #
  • Mfr. Model # 2XZF7
  • Catalog Page # N/A
  • UNSPSC # 40151610
Blower Mounting Feet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mounting Feet
  • Type Blower
  • Mounting Hole Dia. (In.) 1.06 x 0.56
  • For Use With 2EPP4 to 2EPP9
  • Length (In.) 7.25
  • Width (In.) 1.6
  • Height (In.) 3.66
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.