Skip Content

NC
TM
SPEEDAIRE

Anodized Aluminum Vane Style Rotary Actuator; 50mm Bore

  • Item # 5PEZ8
  • My Part #
  • Mfr. Model # CDRB1BW50-270S
  • Catalog Page # N/A
  • UNSPSC # 31251507
Rotary Actuator,270 Deg,50mm Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.92 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary Vane Actuators
• Max. operating pressure: 145 psi Min. operating pressure: 22 psi Operating temp. range: 40° to 140°F
Permanently lubricated direct-mount actuators have an anodized aluminum housing.

View More

Technical Specs

  • Item Rotary Actuator
  • Type Vane Style
  • Rotation Angle (Deg.) 270
  • Torque (In.-Lbs.) 88.51 in-lb/102 psi
  • Bore 50mm
  • Cushion Type None
  • Port Size 1/8" Rc
  • Maximum Pressure 145 PSI
  • Operating Temp. Range 40 to 140 F
  • Shaft Type Carbon Steel
  • Shaft Length 39.5mm
  • Shaft Dia. 12mm
  • Keyway Length 5mm
  • Key Height with Shaft 13.5mm
  • Housing Material Anodized Aluminum
  • Powertrain Material Carbon Steel
  • Length 78mm
  • Width 70mm
  • Height 67mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan, and Syria.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.