Skip Content

TP
SPEEDAIRE

Anodized Aluminum Parallel Linear Guide Air Gripper

  • Item # 5YEK7
  • My Part #
  • Mfr. Model # MHZ2-20D
  • Catalog Page # N/A
  • UNSPSC # 31251511
Linear Guide Air Gripper,Parallel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $341.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.52 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Guide Air Gripper
  • Type Parallel
  • Internal Holding Force LBF @ 72 PSI 14.84
  • External Holding Force LBF @ 72 PSI 9.44
  • Open Width 26.3mm
  • Closed Width 16.3mm
  • Opening/Closing Stroke 10mm
  • Max. Operating Frequency 180 cpm
  • Operating Temp. Range 14 to 140 F
  • Maximum Pressure 102 PSI
  • Port Size M5 x 0.8
  • Body Material Anodized Aluminum
  • Finger Material Heat-Treated Stainless Steel
  • Length 50mm
  • Width 84.8mm
  • Height 27.6mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan, and Syria.

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.