DV
SPEEDAIRE

Aluminum Rack and Pinion Rotary Actuator; 3" Bore

  • Item # 5PFG8
  • My Part #
  • Mfr. Model # 5PFG8
  • Catalog Page # N/A
  • UNSPSC # 31251507
Aluminum Rack and Pinion Rotary Actuator; 3" Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rotary Actuators

Technical Specs

  • Item Rotary Actuator
  • Type Rack and Pinion
  • Rotation Angle (Deg.) 0 to 90
  • Torque (In.-Lbs.) 10.6 in-lb/psi
  • Bore 3"
  • Cushion Type N/A
  • Port Size 3/8" NPT
  • Maximum Pressure 150 PSI
  • Operating Temp. Range -20 to 180 Degrees F
  • Shaft Type Alloy Steel
  • Shaft Length 3-1/2"
  • Shaft Dia. 1-3/4"
  • Keyway Length 3"
  • Housing Material Aluminum
  • Powertrain Material High strength alloy steel
  • Length 22.590"
  • Width 8"
  • Height 8.5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products