Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEEDAIRE

Aluminum Angular Gripper

  • Item # 5PFL2
  • My Part #
  • Mfr. Model # 5PFL2
  • Catalog Page # N/A
  • UNSPSC # 31251511
Aluminum Angular Gripper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gripper
  • Type Angular
  • Internal Holding Force LBF @ 72 PSI 20.59
  • External Holding Force LBF @ 72 PSI 16.82
  • Open Width 28 Degrees
  • Closed Width 6 Degrees
  • Operating Temp. Range -20 Degrees to 180 Degrees F
  • Maximum Pressure 150 PSI
  • Port Size 10-32
  • Body Material Aluminum
  • Finger Material Steel
  • Length 2.55
  • Width 1.4
  • Height 1.4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products