Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

10" Industrial Duty Air Surface Tool

  • Item# 5YAR1
  • Mfr. Model# 5YAR1
  • Catalog Page# N/A
  • UNSPSC# 27111905
10" Industrial Duty Air Surface Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $210.99 / each

Price $597.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utility surface tool comes with energy efficient motor and replaceable wire brush belts. Its rubber eraser wheels are designed for the removal of undercoating, seam sealers, mesh, corrosion, rust, paint, vinyl decals, and pin strips.

View More

Technical Specs

  • Item Air Surface Tool
  • Duty Industrial
  • Free Speed 4000 rpm
  • Wheel Dia. 4"
  • Spindle Size 11/32"
  • HP 0.5
  • Average CFM @ 15 Second Run Time 3.40
  • CFM @ Full Load 13.4
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 10"
  • Handle Material Composite
  • Variable Speed Yes
  • Exhaust Rear
  • Throttle Lever
  • Lock Safety
  • Includes Wheel Guard, Flange, Nut, and Wheel Nut Wrenches, Stripping Wheel, Adapter, Eraser, and 3 Wire Wheel Brushes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.