Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

10-1/2" General Duty Air Ratchet Wrench with 5 to 65 ft.-lb. Torque Range

  • Item# 2YRF2
  • Mfr. Model# 2YRF2
  • Catalog Page# N/A
  • UNSPSC# 27131501
10-1/2" General Duty Air Ratchet Wrench with 5 to 65 ft.-lb. Torque Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Ratchet Wrench
  • Duty General
  • Square Drive Size 1/2"
  • Torque Range 5 to 65 ft.-lb.
  • Max. Torque 75 ft.-lb.
  • Free Speed 160 rpm
  • Average CFM @ 15 Second Run Time 3.20
  • CFM @ Full Load 15.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose 3/8"
  • Head Width 1-5/8"
  • Head Height 1-13/16"
  • Length 10-1/2"
  • Reversing Yes
  • Handle Material No Handle
  • Throttle Lever
  • Exhaust Rear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.