ST
SPEEDAIRE

Air Random Orbital Sander, 3-5/8" x 6-1/2" Foam Rubber, 5/32" Orbit Dia., Non-Vacuum, 0.30 HP

  • Item # 21AC01
  • My Part #
  • Mfr. Model # 21AC01
  • Catalog Page # 2508
  • UNSPSC # 27131507
Air Random Orbital Sander, 3-5/8" x 6-1/2" Foam Rubber, 5/32" Orbit Dia., Non-Vacuum, 0.30 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.47 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Model has an ergonomic finger grip and an onboard air regulator. Vinyl pad face.

View More

Technical Specs

  • Item - Air Sanders Air Random Orbital Sander
  • Pad Size - Air Sanders 3-5/8" x 6-1/2"
  • Pad Face Type Foam Rubber
  • Orbit Dia. 5/32"
  • Vacuum/Non-Vacuum Non-Vacuum
  • HP - Air Tools 0.30
  • Free Speed 8000 rpm
  • Variable Speed Yes
  • Body Style - Air Tools Palm
  • Throttle Lever
  • Duty Cycle - Air Tools General Duty
  • Average CFM @ 15 Second Run Time 4.00
  • CFM @ Full Load 17.6
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 7-3/8"
  • Exhaust Type Rear
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Includes Screw M6*1(L25mm) Washer, Screw M6*1(L16mm) Washer, Screw M6*1(L35mm) Washe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.