ST
Grainger Choice Product
SPEEDAIRE

Air Powered, Impact Wrench, 90 psi, 1600 ft.-lb. Fastening Torque

  • Item # 21AA54
  • My Part #
  • Mfr. Model # 21AA54
  • Catalog Page # 2502
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  1600 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$803.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.97 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general-duty air impact wrench is ideal for automotive, basic maintenance, and light production applications. The D-shaped handle allows users to maintain control and pressure directly on the tool in line with the direction of operation.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 40 cfm
  • Air Inlet 1/2" NPT Female
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 50 psi
  • Min. Hose Size 1/2"
  • Exhaust Location Bottom
  • Duty Rating General Duty
  • Breakaway Torque 1600 ft.-lb.
  • Fastening Torque 1600 ft.-lb.
  • Free Speed 6000 rpm
  • Impact Rated Yes
  • Impact Sound Level 100dB
  • Impacts per Minute 600
  • Number of Speed Settings 3
  • Max. Bolt Capacity 1-3/4"
  • Drive Size 1" Square
  • Drive Type Extended
  • Extended Anvil Length 7"
  • Retainer Type Friction Ring
  • Clutch Style Twin Hammer
  • Tool Style Compact
  • Vibration Level 17.4 m/s²
  • Overall Length 20-5/8"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Handle Type D-Handle
  • Tool Brand Speedaire
  • Built-In Light No
  • Features Side Support Handle for Better Control when Operate. with Steel Ring the Sockets. Twin Hammer Clutch Mechanism. Lightweight.
  • Includes Dead Handle, Screw(4), 5mm Hex. Key Wrench
  • Tool Weight 15.7 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products