ST
Grainger Choice Product
SPEEDAIRE

Air Powered, Impact Wrench, 90 psi, 600 ft.-lb. Fastening Torque

  • Item # 21AA49
  • My Part #
  • Mfr. Model # 21AA49
  • Catalog Page # 2502
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  600 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$168.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. Use in automotive, basic maintenance, and light production applications.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 17 cfm
  • Air Inlet 1/4" NPT Female
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 50 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating General Duty
  • Breakaway Torque 600 ft.-lb.
  • Fastening Torque 600 ft.-lb.
  • Free Speed 8000 rpm
  • Impact Rated Yes
  • Impact Sound Level 92dB
  • Impacts per Minute 1200
  • Number of Speed Settings 5
  • Max. Bolt Capacity 5/8"
  • Drive Size 1/2" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Twin Hammer
  • Tool Style Full-Size
  • Vibration Level 7.5 m/s²
  • Overall Length 7-1/4"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Handle Type Pistol Grip
  • Tool Brand Speedaire
  • Built-In Light No
  • Features Twin Hammer Mechanism Light Weight Aluminum Housing Contoured Comfort Pistol Grip Adjustable Power Regulator with 5 Settings High Torque and Low Air Consumption Quiet Operation Pressure Feed Lubrication System
  • Tool Weight 5.8 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products