Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

Industrial Duty Air Impact Wrench, 1/2" Square Drive Size 50 to 450 ft.-lb.

  • Item# 5YAR0
  • Mfr. Model# 5YAR0
  • Catalog Page# N/A
  • UNSPSC# 27131501
Industrial Duty Air Impact Wrench, 1/2" Square Drive Size 50 to 450 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Impact Wrench
  • Duty Industrial
  • Anvil Standard
  • Square Drive Size 1/2"
  • Max. Bolt Capacity 5/8"
  • Torque Range 50 to 450 ft.-lb.
  • Max. Torque 485 ft.-lb.
  • Average CFM @ 15 Second Run Time 5.00
  • CFM @ Full Load 20.0
  • Free Speed 8000 rpm
  • Retainer Type Ring
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 7-1/2"
  • Handle Material Composite
  • Housing Material Aluminum
  • Features (3) Position Power Regulator
  • Tool Weight 4.4 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.