Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
SPEEDAIRE

General Duty Air Impact Wrench, 3/4" Square Drive Size 100 to 900 ft.-lb.

  • Item# 2YRG7
  • Mfr. Model# 2YRG7
  • Catalog Page# N/A
  • UNSPSC# 27131501
General Duty Air Impact Wrench, 3/4" Square Drive Size 100 to 900 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Impact Wrench
  • Duty General
  • Anvil Standard
  • Square Drive Size 3/4"
  • Max. Bolt Capacity 1"
  • Torque Range 100 to 900 ft.-lb.
  • Max. Torque 1000 ft.-lb.
  • Air Impact Wrench Retainer Type Ring/Thru Hole
  • Average CFM @ 15 Second Run Time 6.60
  • CFM @ Full Load 26.0
  • Free Speed 4500 rpm
  • Retainer Type Thru Hole
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 9-1/2"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Features (9) Position Power Regulator
  • Tool Weight 10.8 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms