Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
SPEEDAIRE

General Duty Air Hammer, Blows per Minute: 3600, Stroke Length: 2-5/8"

  • Item# 3CRG6
  • Mfr. Model# 3CRG6
  • Catalog Page# N/A
  • UNSPSC# 27131504
General Duty Air Hammer, Blows per Minute: 3600, Stroke Length: 2-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Hammer
  • Duty General
  • Shank Size 0.401"
  • Shank Type Round
  • Blows per Minute 3600
  • Stroke Length 2-5/8"
  • Average CFM @ 15 Second Run Time 3.60
  • CFM @ Full Load 13.5
  • Air Inlet 1/4"
  • Min. Hose 3/8"
  • Overall Length 6-5/8"
  • Required Pressure 90 psi
  • Handle Type Pistol
  • Features Dustless Trigger
  • Includes 4 Chisels and Spring Retainer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.