Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

Aluminum Pistol Grip Air Gun Kit; Max. Inlet Pressure: 120 psi

  • Item# 2TEJ5
  • Mfr. Model# 2TEJ5
  • Catalog Page# N/A
  • UNSPSC# 27131502
Aluminum Pistol Grip Air Gun Kit; Max. Inlet Pressure: 120 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun Kit
  • Body Style Pistol Grip
  • Color Aluminum and Black
  • Trigger Lever
  • Body Material Aluminum
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/2-20" UNF
  • Nozzle Safety
  • Nozzle Length 1-3/4", 2", 3-1/4"
  • Max. Inlet Pressure 120 psi
  • Output 2.9 lbF Extreme Flow, 2.67 lbF Tri-Thrust, 1.6 lb Quiet Flow
  • Max. dBA 99
  • Air Consumption 34 to 48 scfm
  • Overall Length 6-1/2" to 15-3/4"
  • Standards OSHA 1910.242(b); OSHA 1910.95 with Quiet Flow, Tri-Thrust Safety Nozzles
  • Application Extreme Flow, Quiet Flow, & Tri-Thrust
  • Includes Air Gun, 6" Ext, Quiet Flow, Extreme Flow and Tri-Thrust Safety Nozzles, Chip Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms