ST
SPEEDAIRE

Air Dual-Action Sander, 6" PSA, 3/16" Orbit Dia., Non-Vacuum, 0.40 HP

  • Item # 21AA99
  • My Part #
  • Mfr. Model # 21AA99
  • Catalog Page # N/A
  • UNSPSC # 27131507
Air Dual-Action Sander, 6" PSA, 3/16" Orbit Dia., Non-Vacuum, 0.40 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sand down flat and contoured surfaces with this SpeedaireĀ® air random orbital sander. It can be used to rough in body filler, smooth welds, and remove rust. Features vinyl pad.

View More

Technical Specs

  • Item - Air Sanders Air Dual-Action Sander
  • Pad Size - Air Sanders 6"
  • Pad Face Type PSA
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Non-Vacuum
  • HP - Air Tools 0.40
  • Free Speed 10,000 rpm
  • Variable Speed Yes
  • Body Style - Air Tools Pistol
  • Throttle Lever
  • Duty Cycle - Air Tools General Duty
  • Spindle Size 5/16"-24
  • Average CFM @ 15 Second Run Time 4.00
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 8-1/4"
  • Exhaust Type Front
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Includes Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.