Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

150 CFM Compressed Air Dryer, For 40HP Maximum Air Compressor, 232 psi

  • Item# 2DAZ5
  • Mfr. Model# 2DAZ5
  • Catalog Page# 3247
  • UNSPSC# 23201202
150 CFM Compressed Air Dryer, For 40HP Maximum Air Compressor, 232 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,624.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 147.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with stainless steel heat exchanger, dew point temperature indicator, and timed electric drain. The ISO Class dryer capacity is established at 100°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 5
  • CFM 150
  • Dew Point 40 Degrees F
  • Max. Air Compressor HP 40
  • Max. Pressure 232 psi
  • Pipe Size 1" NPT
  • Voltage 115VAC
  • Phase 1
  • Full Load Amps 11.20
  • Power 1.11 kW
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Refrigeration Compressor (HP) 3/4
  • Finish Powder Coated
  • Bracket Kit No
  • Heat Exchanger Material 304 Stainless Steel
  • Overall Height 21"
  • Overall Width 13"
  • Overall Depth 30"
  • Features On/Off Switch, Power On Light, Temperature Indicator
  • Includes Timed Electric Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.