Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

1-1/2" Bore Dia. with 3" Stroke Stainless Steel , Nose Mounted Air Cylinder

  • Item# 5ZEA4
  • Mfr. Model# 5ZEA4
  • Catalog Page# 3187
  • UNSPSC# 27131701
1-1/2" Bore Dia. with 3" Stroke Stainless Steel , Nose Mounted Air Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel-Body Air Cylinders
• Max. operating pressure: 250 psi (17.23 bar) Operating temp. range: -10° to 165°F
Designed to withstand a wide range of operating environments; to tolerate moisture and many types of lubricants and solvents. Use in applications where magnetic sensing piston is not required. Dimensionally interchangeable with Bimba, Parker, SMC, Norgren, and other major manufacturers' cylinders.
Note: 6"-stroke models also available; see Grainger.com® for details.

View More

Technical Specs

  • Item Air Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type Round Non-Repairable
  • Bore Dia. 1-1/2"
  • Stroke 3"
  • Mount Nose
  • Port Size 1/8" FNPT
  • Features Non-Switch Ready
  • Max. Pressure 250 psi
  • Cushion Type None
  • Temp. Range -10 Degrees to 165 Degrees F
  • Overall Length 7.44"
  • Piston Material Aluminum
  • Body Material Stainless Steel
  • Finish Silver
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/4"-16
  • Rod Dia. 0.437"
  • Rod Thread Size 7/16-20 UNF
  • Rod Thread Length 0.75"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.