Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

50mm Bore Dia. with 20mm Stroke Aluminum , Through Hole Mounted Air Cylinder

  • Item# 4KE94
  • Mfr. Model# 4KE94
  • Catalog Page# 3193
  • Catalog Group# D8873
  • UNSPSC# 27131701
50mm Bore Dia. with 20mm Stroke Aluminum , Through Hole Mounted Air Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $130.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This aluminum, double-acting cylinder is designed for compact, space-saving applications. It provides easy dimensional interchanges with other brands of square compact cylinders. Features magnetic pistons that are switch-ready for accurate position sensing. Also features hard chrome-plated stainless steel piston rods and Buna seals. Threaded mounting through holes provide easy mounting hardware installation.

View More

Technical Specs

  • Item Air Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type Compact
  • Bore Dia. 50mm
  • Stroke 20mm
  • Mount Through Hole
  • Port Size 1/4"
  • Features Magnetic Piston, Switch Ready, No Cushion
  • Max. Pressure 200 psi
  • Cushion Type None
  • Temp. Range -32 Degrees to 121 Degrees F
  • Overall Length 68.5mm
  • Max. Load 304 lb.
  • Piston Material Aluminum
  • Body Material Aluminum
  • Finish Silver
  • Piston Rod Material Chrome Plated 416 Stainless Steel
  • Magnetic Piston No
  • Tube Material Aluminum
  • Rod Dia. 20mm
  • Rod Thread Size 1/2"-20
  • Rod Thread Length 1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.