Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
SPEEDAIRE

3 Phase Horizontal Tank Mounted 10HP Electric Air Compressor, 120 gal., 175 psi

  • Item# 1WD70
  • Mfr. Model# 1WD70
  • Catalog Page# N/A
  • UNSPSC# 40151601
3 Phase Horizontal Tank Mounted 10HP Electric Air Compressor, 120 gal., 175 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Speedaire compressors are two- stage splash lubricated heavy-duty industrial units designed for 80%/ON 20%/OFF duty cycle. Maximum operating pressure is 175 PSI. Each model is equipped with ASME air receiver, ASME pressure relief valve, single or three phase electric motor and pressure switch for start/stop control. Simplex and duplex models are available.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 10
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 34.8
  • Voltage 200-208
  • Phase 3
  • Amps 30.8
  • Tank Size 120 gal.
  • Tank Type Horizontal
  • Compressor Package Type Fully Packaged
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • Pump RPM 740
  • Pump Oil Capacity 4 qt.
  • On Pressure Switch Setting 140
  • Off Pressure Switch Setting 175
  • Enclosure NEMA
  • Motor Type Open Dripproof
  • Overall Length 72-1/2"
  • Overall Width 24"
  • Overall Height 54"
  • Standards California Code 462(L)(2)
  • Includes Initial Fill of Heavy Duty Compressor Oil, Aftercooler, Vibration Isolators, Auto Tank Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.