Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

Industrial Duty Air Chipping Hammer, Blows per Minute: 2400, Stroke Length: 4"

  • Item# 3CRH1
  • Mfr. Model# 3CRH1
  • Catalog Page# N/A
  • UNSPSC# 27131504
Industrial Duty Air Chipping Hammer, Blows per Minute: 2400, Stroke Length: 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Chipping Hammer
  • Duty Industrial
  • Shank Size 0.680"
  • Shank Type Round
  • Blows per Minute 2400
  • Stroke Length 4"
  • Average CFM @ 15 Second Run Time 6.00
  • CFM @ Full Load 24.0
  • Air Inlet 3/8"
  • Min. Hose 3/8"
  • Overall Length 14-3/8"
  • Required Pressure 90 psi
  • Handle Type Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.