Skip Content

ST
SPEEDAIRE

Air Brush Kit, Gerneral Rating, 28mm Nozzle Size

  • Item # 48PX91
  • My Part #
  • Mfr. Model # 48PX91
  • Catalog Page # 1630
  • UNSPSC # 31211908
Air Brush Kit,0.110 in. Nozzle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The tools in the SPEEDAIREĀ® general purpose airbrush kit help increase the capabilities of detail spraying with a variety of inks and paints. Kit is recommended for the handyman, craftsman, hobbyist, and do-it-yourselfer.

View More

Technical Specs

  • Item Air Brush Kit
  • Rating Gerneral
  • Nozzle Size 28mm
  • Free Air CFM @ 40 PSI 0.30
  • Air Pressure Range 20 to 50 psi
  • Includes Air Brush, 7cc Gravity Feed Cups with Lid, Head Wrench, Impact Resistant Molded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.