Skip Content

NC
SPEEDAIRE

Adhesive Air Pin Nailer, Green

  • Item # 31CC53
  • My Part #
  • Mfr. Model # 31CC53
  • Catalog Page # N/A
  • UNSPSC # 27131506
Air Pin Nailer,110 psi,Green,1/4in. NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a narrow nose for use in tight spaces. Rear exhaust.

View More

Technical Specs

  • Item Air Pin Nailer
  • Style Straight
  • Collation Angle Straight
  • Collation Type Adhesive
  • Fastener Range 1/2" to 1-3/16"
  • Shank Dia. 0.026"
  • Gauge 23
  • CFM per Shot 0.044
  • Required Pressure 60 to 100 psi
  • Max. Pressure 110 psi
  • Magazine Capacity 200
  • Firing Mode Contact
  • Exhaust Adjustable
  • Housing Material Aluminum
  • Color Green
  • Air Inlet 1/4" NPT
  • Length 8-43/64"
  • Width 1-25/32"
  • Height 7-31/64"
  • Tool Weight 1.98 lb.
  • Features 360 Degrees Adjustable Exhaust Port Comfortable Handle with Rubber Strong and Light Weight Die Cast Housing, Fast and Easy Side Loading, Patent Adjustable Cover Plate Control Driver Length, Narrow Nose
  • For Use With Pin 15/32" to 1-3/16" Pin
  • Includes Oil Pot, 3mm Hex Wrench, 4mm Hex Wrench, Nipple (On The Tool), (500) pcs. 1/2" Pins, (500) pcs. 3/4" Pins, (500) pcs. 1" Pins 500, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.