Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

Steel Gas Engine Air Compressor Tank, Green Metallic

  • Item# 1VW39
  • Mfr. Model# 1VW39
  • Catalog Page# 3226
  • UNSPSC# 24111802
Steel Gas Engine Air Compressor Tank, Green Metallic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,227.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 192.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These air tanks are designed to be used as air receivers. Motor slots are punched into the baseplates for the size motors listed (the 120 gallon vertical tank does not include a base plate). This model is suitable as a replacement tank for Speedaire gas engine air compressors 5F564 and 4LW38.

View More

Technical Specs

  • Item Gas Engine Air Compressor Tank
  • Tank Type Stationary
  • Material Steel
  • Finish Green Metallic
  • Tank (Gal.) 30
  • Working Pressure (PSI) 200
  • HP 13
  • Height (In.) 23
  • Length (In.) 39 3/8
  • Width (In.) 18
  • Tank Dia. (In.) 16
  • Steel Tank (Gauge) 10
  • Includes Three 1/2" NPT, Two 1/4" NPT and One 3/8" NPT Drain Ports
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.