Skip Content

C3
SPEEDAIRE

90 to 260 Level Activated Zero Loss Condensate Drain; Inlet/Outlet: 1/2 / 1/2" NPT

  • Item # 13X516
  • My Part #
  • Mfr. Model # 13X516
  • Catalog Page # 2580
  • UNSPSC # 40141701
90 to 260 Level Activated Zero Loss Condensate Drain; Inlet/Outlet: 1/2 / 1/2" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $462.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.86 lbs.
Country of Origin Ireland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can discharge condensate without the loss and waste of compressed air. This electronic model has a sensor to open and close the valve, while float drains use a float mechanism to operate the valve. Valve is compatible with 115V and 230V.

View More

Technical Specs

  • Item Zero Loss Condensate Drain
  • Operation Type Level Activated
  • Max. Pressure 230 psi
  • Min. Pressure 11.5 psi
  • Compressor Performance 177 cfm
  • Refrigeration Dryer Performance 354
  • Filter Performance 1770 scfm
  • Number of Inlets 2
  • Drain Rate 1.08 gpm @ 100 psi
  • Bowl Capacity 125mL
  • Pilot Pressure 11.5 to 230 psi
  • Drain Outlet Dia. 1/2"
  • Operating Temp. Min./Max. 36 Degrees to 180 Degrees F
  • Voltage 90 to 260
  • Hz 50-60
  • Amps AC 0.15
  • Enclosure IP65
  • Body Material Aluminum
  • Height 6"
  • Width 2-1/2"
  • Depth 5-3/4"
  • Includes Terminal Connections
  • Inlet/Outlet 1/2 / 1/2" NPT
  • Phase 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.