TP
SPEEDAIRE

80mm Air Cylinder Bore Dia. with 175mm Stroke Aluminum , Tie-Rod Mounted Air Cylinder

  • Item # 5TKC7
  • My Part #
  • Mfr. Model # C96SDB80-175
  • Catalog Page # N/A
  • Catalog Group # D8687
  • UNSPSC # 27131701
80mm Air Cylinder Bore Dia. with 175mm Stroke Aluminum , Tie-Rod Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $310.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ISO Square-Head Metric Air Cylinders
• Max. operating pressure: 145 psi Min. operating pressure: 8 psi Operating temp. range: 14° to 140°F
ISO standard dimensions allow interchangeability with other tie-rod cylinders of this standard. Piston magnet allows autoswitches to sense stroke position. Lubricated for life. Seal kits available.
Meet ISO 6431/CETOP RP43P/VDMA 24562.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 80mm
  • Stroke 175mm
  • Air Cylinder Type ISO
  • Air Cylinder Mount Tie-Rod
  • Body Material Aluminum
  • Port Size 3/8" G
  • Single Acting/Double Acting Double Acting
  • Cushion Type Air Cushion
  • Temp. Range 14 Degrees to 140 Degrees F
  • Cylinder Type ISO Single Rod
  • Overall Length 393mm
  • Bore Dia. 80mm
  • Mount Tie-Rod
  • Piston Material Magnetic
  • Finish Hard Coat Anodized
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Magnetic Piston Yes
  • Tie Rod Material Y
  • Tube Material Aluminum
  • Rod Dia. 25mm
  • Rod Thread Size M20 x 1.5"
  • Rod Thread Length 40mm
  • Standards ISO 6431, CETOP RP43P, VDMA 24562
  • Features Non-Rotating, Sq. Head, Piston magnet
  • Max. Pressure 145 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan, and Syria.

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.