C3
Grainger Choice Product
SPEEDAIRE

80 Gal. Stationary Steel Air Tank

  • Item # 5Z361
  • My Part #
  • Mfr. Model # 5Z361
  • Catalog Page # 2570
  • UNSPSC # 24111802
80 Gal. Stationary Steel Air Tank close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Stationary Air Tanks


$1,280.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 291.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These air tanks are designed to be used as air receivers. The tanks are designed for a maximum 200 PSI. Motor slots are punched into the baseplates for the size motors listed.

View More

Technical Specs

  • Item Air Tank
  • Type Stationary
  • Material Steel
  • Capacity (Gal.) 80
  • Working Pressure (PSI) 200
  • Tank Type Horizontal
  • Max. Recommended Pump Sz. (HP) 10/2
  • Baseplate for NEMA Frame 145T, 184T, 215T
  • Dia. (In.) 20 in
  • Length (In.) 63 in
  • Height (In.) 27.4 in
  • Shell (In.) 50.8 in
  • Standards ASME Section VIII Division 1, U Tank
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products