Skip Content

TP
TM
SPEEDAIRE

63mm Air Cylinder Bore Dia. with 160mm Stroke Aluminum , ISO MX0 Mounted Air Cylinder

  • Item # 5VMA9
  • My Part #
  • Mfr. Model # 5VMA9
  • Catalog Page # N/A
  • Catalog Group # D8566
  • UNSPSC # 27131701
ISO Air Cylin,63mm Bore,160mm Stroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ISO Extruded Aluminum Metric Air Cylinders
• Max. operating pressure: 145 psi Operating temp. range: -4° to 176°F
Permanently lubricated extruded cylinders have a cleaner appearance and fewer places for dirt and debris to collect. Industry-standard footprint allows exchange with other tie-rod or extruded ISO-style cylinders. Head and caps are made of anodized high-pressure cast-aluminum. Manufactured without the use of copper, PTFE, or silicone.
Meet ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR installation and dimensional standards.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 63mm
  • Stroke 160mm
  • Air Cylinder Type ISO
  • Air Cylinder Mount ISO MX0
  • Body Material Aluminum
  • Port Size 3/8" BSPP
  • Single Acting/Double Acting Double Acting
  • Cushion Type Head and Cap
  • Temp. Range -4 Degrees to 176 Degrees F
  • Cylinder Type ISO
  • Overall Length 350mm
  • Bore Dia. 63mm
  • Mount ISO MX0
  • Piston Material POM
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Magnetic Piston Yes
  • Tube Material Anodized Aluminum
  • Rod Dia. 20mm
  • Rod Thread Size M16 x 1.5"
  • Rod Thread Length 32mm
  • Standards ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
  • Features Magnetic Piston
  • Max. Pressure 145 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.