C3
Grainger Choice Product
SPEEDAIRE

60 Gal. Stationary Steel Air Tank

  • Item # 1TZZ7
  • My Part #
  • Mfr. Model # 1TZZ7
  • Catalog Page # 2570
  • UNSPSC # 40151601
60 Gal. Stationary Steel Air Tank close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Stationary Air Tanks


$1,048.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 175.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These air tanks are designed to be used as air receivers only and are rated for a maximum pressure of 200 psi.

View More

Technical Specs

  • Item Air Tank
  • Type Stationary
  • Material Steel
  • Capacity (Gal.) 60
  • Working Pressure (PSI) 200
  • Tank Type Vertical
  • Dia. (In.) 20 in
  • Height (In.) 52 in
  • Shell (In.) 35.8 in
  • Standards ASME U Code
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products