TP
SPEEDAIRE

500 CFM Compressed Air Dryer, For 100HP Maximum Air Compressor, 232 psi

  • Item # 2DBA1
  • My Part #
  • Mfr. Model # 2DBA1
  • Catalog Page # 2594
  • UNSPSC # 23201202
500 CFM Compressed Air Dryer, For 100HP Maximum Air Compressor, 232 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,183.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 352.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with stainless steel heat exchanger, dew point temperature indicator, and timed electric drain. The ISO Class dryer capacity is established at 100°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
  • Max. Flow - Air Treatment 500 cfm
  • Max. Air Compressor HP 100
  • Max. Inlet Temp. - Air Treatment 120 Degrees F
  • ISO Class - Air Treatment 6
  • Input Voltage - Air Treatment 460VAC
  • Phase - Air Treatment 3
  • Connection Size - Air Treatment 2" NPT
  • Max. Incoming Pressure - Air Treatment 232 psi
  • Dew Point 53 Degrees F
  • Full Load Amps 6.10
  • Power 3.06 kW
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Refrigeration Compressor HP 2
  • Finish Powder Coated
  • Bracket Kit No
  • Heat Exchanger Material 304 Stainless Steel
  • Overall Height 32"
  • Overall Width 23"
  • Overall Depth 42"
  • Features On/Off Switch, Power On Light, Temperature Indicator
  • Includes Timed Electric Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.