Navigation Menu New

Access My Account, Order History, Lists and more here.

440G06 440G06 UNSPSC # 40142121

50 ft Retractable Grounding Wire Reel, Green, Cable Coated: No

  • Item # 440G06
  • Mfr. Model # 440G06
  • UNSPSC # 40142121
  • Catalog Page # 2526 2526
Country of Origin South Korea. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

50 ft Retractable Grounding Wire Reel, Green, Cable Coated: No

  • Item # 440G06
  • Mfr. Model # 440G06
  • UNSPSC # 40142121
  • Catalog Page # 2526 2526
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Cable Reel
  • Hose Reel Product Group Retractable Grounding Wire Reel
  • Cable Length 50 ft
  • Cable Coated No
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Latch Locking
  • Color Green
  • Bearings Greaseless
  • Mounting Ceiling, Floor, Wall
  • Overall Height 9 13/32 in
  • Overall Length 9 19/64 in
  • Overall Width 3 in
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top