Skip Content

DG
SPEEDAIRE

50 ft. Air Hose, Pneumatic Hose Max. Pressure: 300 psi, Green

  • Item # 45RK74
  • My Part #
  • Mfr. Model # 45RK74
  • Catalog Page # N/A
  • UNSPSC # 40142002
Air Hose,1/2in. Inside dia.,Green,50ft.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SpeedaireĀ® multipurpose air hose is an engineered polymer blend material that permits use in environments where general-purpose PVC and rubber hoses may become too stiff. High-visibility green color.

View More

Technical Specs

  • Item Air Hose
  • Hose Media Air
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Max. Pressure 300 psi
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Fitting Size 3/8"
  • Pneumatic Hose Thread Type (M)NPT
  • Pneumatic Hose Temp. Range -40 Degrees to 158 Degrees F
  • Pneumatic Hose Color Green
  • Outside Dia. 0.812"
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 4:1
  • Tube Material TPE
  • Cover Material TPE
  • Reinforcement Polyester Yarn
  • Coupling Material Brass
  • Meets RMA Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None