DV
SPEEDAIRE

50 ft. Air Hose, Pneumatic Hose Max. Pressure: 300 psi, Green

  • Item # 45RK70
  • My Part #
  • Mfr. Model # 45RK70
  • Catalog Page # 2529
  • UNSPSC # 40142002
50 ft. Air Hose, Pneumatic Hose Max. Pressure: 300 psi, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Hoses

Product Details

Speedaire® multipurpose air hose is an engineered polymer blend material that permits use in environments where general-purpose PVC and rubber hoses may become too stiff. High-visibility green color.

View More

Technical Specs

  • Item Air Hose
  • Hose Media Air
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Max. Pressure 300 psi
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Fitting Size 1/4"
  • Pneumatic Hose Thread Type (M)NPT
  • Pneumatic Hose Temp. Range -40 Degrees to 190 Degrees F
  • Pneumatic Hose Color Green
  • Outside Dia. 0.500"
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 4:1
  • Tube Material TPE
  • Cover Material TPE
  • Reinforcement Polyester Yarn
  • Coupling Material Brass
  • Meets RMA Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None