Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEEDAIRE

40mm Air Cylinder Bore Dia. with 5mm Stroke Aluminum , Through Hole Mounted Air Cylinder

  • Item # 4KE80
  • My Part #
  • Mfr. Model # 4KE80
  • Catalog Page # N/A
  • UNSPSC # 27131701
40mm Air Cylinder Bore Dia. with 5mm Stroke Aluminum , Through Hole Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Cylinders

Product Details

This pneumatic device converts compressed air into linear motion. It can be used for clamping, pushing/pulling motion, product assembly, stamping, and tensioning applications.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 40mm
  • Stroke 5mm
  • Air Cylinder Type Compact
  • Air Cylinder Mount Through Hole
  • Body Material Aluminum
  • Port Size 1/8"
  • Single Acting/Double Acting Double Acting
  • Cushion Type None
  • Temp. Range -32 Degrees to 121 Degrees F
  • Cylinder Type Compact
  • Overall Length 51.5mm
  • Bore Dia. 40mm
  • Max. Load 195 lb.
  • Mount Through Hole
  • Piston Material Aluminum
  • Finish Silver
  • Piston Rod Material Chrome Plated 416 Stainless Steel
  • Magnetic Piston No
  • Tube Material Aluminum
  • Rod Dia. 16mm
  • Rod Thread Size 3/8"-24
  • Rod Thread Length 1/2"
  • Features Magnetic Piston, Switch Ready, No Cushion
  • Max. Pressure 200 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products