Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SPEEDAIRE

400 CFM Compressed Air Dryer, For 75HP Maximum Air Compressor, 232 psi

  • Item # 48YP26
  • My Part #
  • Mfr. Model # 48YP26
  • Catalog Page # 2594
  • UNSPSC # 23201202
400 CFM Compressed Air Dryer, For 75HP Maximum Air Compressor, 232 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,432.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 310.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SpeedaireĀ® Refrigerated Air Dryer help easily provide continuoous duty to your compressed air supply line. Refrigerated compressed air dryers work by cooling the air that enters the compressor, helping the water vapor in the air to condensate and drain out. Providing dry air can help protect your pneumatic piping, tools, and equipment. Unit features On/Off switch and dew point indicator. Includes electric timer drain with Y strainer.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 5
  • CFM 400
  • Dew Point 41 Degrees F
  • Max. Air Compressor HP 75
  • Max. Pressure 232 psi
  • Pipe Size 2" NPT
  • Voltage 230VAC
  • Phase 1
  • Full Load Amps 14.5
  • Power 2.83kW
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-407C
  • Finish Powder Coated
  • Bracket Kit No
  • Heat Exchanger Material 304 Stainless Steel
  • Overall Height 32"
  • Overall Width 19"
  • Overall Depth 44"
  • Features On/Off Switch, Dew Point Indicator
  • Includes Electric Timer Drain with Y Strainer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.