WV
Grainger Choice Product
SPEEDAIRE

4" Steel Tube Regulator

  • Item # 22YK74
  • My Part #
  • Mfr. Model # 22YK74
  • Catalog Page # N/A
  • UNSPSC # 27131502
4" Steel Tube Regulator close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Gun Nozzles


$15.54 / each

Web Price $24.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Product Details

This tube regulator is designed for use with pneumatic air guns. It features steel construction.

View More

Technical Specs

  • Item Tube Regulator
  • Nozzle Type Angled
  • Length 4"
  • Diameter 1/4"
  • Base Material Steel
  • Tube Material Steel
  • Inlet Size M14 x 1"
  • For Use With 22YK43
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products