Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
SPEEDAIRE

1-1/2" General Purpose Air Regulator , 450 cfm Max. Flow - Regulators

  • Item # 4ZM11
  • Mfr. Model # 4ZM11
  • Catalog Page # 2661
  • UNSPSC # 27131603
1-1/2" General Purpose Air Regulator , 450 cfm Max. Flow - Regulators close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $184.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a modular connector that allows easy removal and swap out, plus 2 full-flow gauge ports. Manifold regulator provides multiple pressures from a common inlet. For Max. Flow, the CFM flow is measured with 150 psig inlet adjusted to set pressure of 90 psig (while increasing flow) and a 15 psig drop.
Warning: Do not connect regulator to bottled gas.

View More

Technical Specs

  • Item General Purpose Air Regulator
  • Product Groupings General Purpose Air Regulator
  • Pipe Size - Regulators 1-1/2"
  • Max. Flow - Regulators 450 cfm
  • Max. Flow Range Greater than 301 cfm
  • Max. Inlet Pressure - Regulators 300 psi
  • Max. Temp. - Regulators 175 Degrees F
  • Adjustment Range - Regulators 5 to 125 psi
  • Overall Height Range 7-8 in.
  • Adjustment Knob Nonrising
  • Overall Width Range 4-5 in.
  • Gauge Port 1/4" NPT
  • Valve Design Balanced
  • Overall Height - Regulators 7.09"
  • Overall Width - Regulators 4.25"
  • Overall Length 2.92"
  • Body Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.