DV
SPEEDAIRE

3" Steel Air Gun Elbow Swivel, Chrome

  • Item # 22YL10
  • My Part #
  • Mfr. Model # 22YL10
  • Catalog Page # N/A
  • UNSPSC # 27131502
3" Steel Air Gun Elbow Swivel, Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Gun Accessories

Product Details

This air gun elbow swivel features steel construction. It is designed for use with air hoses and air tools.

View More

Technical Specs

  • Item Air Gun Elbow Swivel
  • Material Steel
  • Inlet 1/4" (F)NPT
  • Outlet 1/4"
  • Length 3"
  • Color Chrome
  • For Use With Air Hoses, Air Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products