Skip Content

C3
TM
SPEEDAIRE

3 Phase - Electrical Vertical Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 1WD84
  • My Part #
  • Mfr. Model # 1WD84
  • Catalog Page # 2570
  • UNSPSC # 40151601
Electric Air Compressor,2 Stage,7-1/2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,643.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SpeedaireĀ® 2-stage, pressure-lubricated air compressor features a direct, positive displacement oil pump that can lubricate critical internal components. Low rpm for long service life. Compressor must be hardwired. Model includes a spin-on oil filter, oversized intake filter/silencer, and a totally enclosed belt guard. 80/20 duty cycle. 100% duty cycle can be achieved with the use of Speedaire Synthetic-Based Lubricant No. 1WG49, sold separately.

View More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor
  • HP - Air Compressor 7.50
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 208 to 240VAC, 480VAC
  • Number of Stages - Air Compressor 2
  • Pump Location - Air Compressor Tank Mounted
  • Style - Air Compressor Simplex
  • Lubrication Type - Air compressor Pressure Lubricated
  • Free Air CFM @ Max. Pressure - Air Compressor 23.1
  • Tank Style - Air Compressor Vertical
  • Tank Size - Air Compressor 80 gal.
  • Compressor Package Type Base Model
  • Amps 21.7/20/10
  • Hz 60
  • ASME Tank Yes
  • (F)NPT Outlet 1/2"
  • dBA @ 3 Feet 81
  • Pump RPM 990
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 140
  • Off Pressure Switch Setting 175
  • Cylinder Material Aluminum with Cast Iron Liner
  • Finish Enamel
  • Enclosure NEMA 1
  • Control Dual Control
  • Motor Type Open Dripproof
  • Overall Length 35"
  • Overall Width 27"
  • Overall Height 75"
  • Standards California Code 462(L)(2), ASME, EISA
  • Includes Motor Starter Not Included, Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.