Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SPEEDAIRE

3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 g

  • Item # 54JK65
  • My Part #
  • Mfr. Model # 54JK65
  • Catalog Page # N/A
  • UNSPSC # 40151601
3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,497.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 524.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor
  • HP - Air Compressor 5.00
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 208 to 240VAC
  • Number of Stages - Air Compressor 2
  • Pump Location - Air Compressor Tank Mounted
  • Style - Air Compressor Simplex
  • Lubrication Type - Air compressor Splash Lubricated
  • Free Air CFM @ Max. Pressure - Air Compressor 14.0
  • Tank Style - Air Compressor Horizontal
  • Tank Size - Air Compressor 80 gal.
  • Compressor Package Type Base Model
  • Amps 13.4-13.2
  • Hz 60
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • dBA @ 3 Feet 84
  • Pump RPM 1190
  • Pump Oil Capacity 40 oz.
  • On Pressure Switch Setting 145
  • Off Pressure Switch Setting 175
  • Cylinder Material Cast Iron
  • Finish Powder Coated
  • Enclosure Open Drip Proof
  • Control Pressure Switch
  • Motor Type Induction
  • Overall Length 68"
  • Overall Width 25"
  • Overall Height 50"
  • Standards CSA
  • Includes Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearings, Pressure Gauge, Pressure Relief Valve, On/Off Pressure Switch
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.