Skip Content

TP
SPEEDAIRE

3" Air Cylinder Bore Dia. with 21" Stroke Aluminum , Basic Mounted Air Cylinder

  • Item # 5VMZ6
  • My Part #
  • Mfr. Model # 5VMZ6
  • Catalog Page # 2545
  • Catalog Group # D8489
  • UNSPSC # 27131701
3" Air Cylinder Bore Dia. with 21" Stroke Aluminum , Basic Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $509.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Repairable Round-Body Aluminum Air Cylinders
• Max. operating pressure: 150 psi (10 bar) Operating temp. range: -10° to 165°F
Corrosion- and abrasion-resistant hard anodized aluminum cylinders have a high-strength steel retaining ring that is easily removed for maintenance and repair. Chrome-plated steel rod. Head and caps are sealed with an O-ring static tube seal to prevent leaks. All cylinders come "switch ready".

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3"
  • Stroke 21"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Basic
  • Body Material Aluminum
  • Port Size 3/8"
  • Single Acting/Double Acting Double Acting
  • Temp. Range -10 Degrees to 165 Degrees F
  • Cylinder Type Round
  • Overall Length 29.6875"
  • Bore Dia. 3"
  • Mount Basic
  • Piston Material Anodized Aluminum
  • Finish Silver
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston Yes
  • Tube Material Anodized Aluminum
  • Nose Mount Thread 1-3/8-12
  • Rod Dia. 0.75"
  • Rod Thread Size 3/4"-10
  • Rod Thread Length 1.50"
  • Pivot Hole Dia. 0.4375"
  • Features Switch Ready
  • Max. Pressure 150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.