Skip Content

ST
SPEEDAIRE

3/8" NPT Filter/Regulator/Lubricator with 5 to 150 psi Adjustment Range

  • Item # 7D701
  • My Part #
  • Mfr. Model # 7D701
  • Catalog Page # 2602
  • UNSPSC # 27131604
3/8" NPT Filter/Regulator/Lubricator with 5 to 150 psi Adjustment Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-pc. unit combines filter/regulator with a MicroMist lubricator. Modular connector allows easy removal and swap out. For filter/regulator, the CFM flow is measured with 90 psig inlet adjusted to a set pressure of 90 psig (while increasing flow) and a 15 psig drop. For lubricator, the CFM is based on 90 psig inlet and 5 psig pressure drop.
Note: Polycarbonate bowls are not recommended for use in atmospheres containing chemicals such as acetone, benzene, carbon tetrachloride, ethylene dichloride, gasoline, toluene, and/or air compressor systems using synthetic fire-resistant lubricants.

View More

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Pipe Size 3/8" NPT
  • Max. Flow 60 cfm
  • Filter Rating 5 micron
  • Max. Pressure 150 psi
  • Adjustment Range 5 to 150 psi
  • Max. Temp. 125 Degrees F
  • Bowl Size 3.5 oz.
  • Bowl Material Polycarbonate with Guard
  • Number of Pieces 2
  • Drain Type Manual
  • Overall Height 9.95"
  • Overall Width 5.91"
  • Includes Mounting Brackets and Pressure Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.