ST
SPEEDAIRE

3/8", 75 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 2VDF2
  • My Part #
  • Mfr. Model # 2VDF2
  • Catalog Page # 2525
  • UNSPSC # 24102008
3/8", 75 ft. Spring Return Hose Reel, 300 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $367.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 28.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire® enclosed reel offers a clean look and provides environmental protection. is spring-driven, with a positive latching mechanism, and can be adjusted to allow hose to come off the top or side. Durable, corrosion-resistant powder-coated finish.This reel has permanently lubricated bearings and a vibration-free, self-locking latch. Hose locks in place for additional safety. For low pressure air and water.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 75 ft.
  • Hose Included Yes
  • Duty Rating Medium Duty
  • Finish - Hose Reels Polypropylene
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/4" x 11-1/2" (M)GHT
  • Enclosed Reel Yes
  • Hose Ends 1/4" (M)NPT x 1/4" (F)NPT
  • Hose Outlet 1/4" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Spring Loaded
  • Seal Type Nitrile
  • Swivel Material Anodized Aluminum
  • Housing Material Polypropylene
  • Mounting Wall, Ceiling
  • Includes Hose
  • Overall Height 17-1/4"
  • Overall Width 10-1/2"
  • Overall Length 19-1/4"
  • Hose Material Hybrid Polymer with Polyester Braid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.